Specifications
Dimensions
- Bore Diameter25 mm
- Fillet Radius0.0433 in, 1.100 mm
- Inner Ring Width0.6693 in, 17.000 mm
- Outside Diameter62 mm
- Overall Width17 mm
- Precision RatingISO Class 0
- Weight0.507 lbs
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bore TypeStraight
- Cage MaterialSteel
- Cage TypePressed
- Closure TypeDouble Sealed
- DescriptionTS2-6305LLUAC3/L#12 BALL BEARING
- Internal ClearanceC3
- Long DescriptionThe TS2-6305LLUAC3/L#12 is a 25 mm bore radial deep groove ball bearing with double seals and 62 mm outside diameter for heavy-duty use.
- Manufacturer Catalog NumberTS2-6305LLUAC3/L#12
- Manufacturer Upc Number4547359817447
- Operating Temperature Range-40 to 320 ºF
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity5280 lbf
- Radial Static Load Capacity2270 lbf
- Seal MaterialPolyacrylic Seal
- Seal TypeContact Seal
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4547359817447
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)