Overview
Mfr description
TS2-6310LUA1ZV16 BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeSingle Shielded
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Manufacturer Catalog NumberTS2-6310LUA1ZV16
- Manufacturer Upc Number4547359204971
- UPC_NO4547359204971
- DescriptionTS2-6310LUA1ZV16 BALL BEARING
- Harmonization Code8482.10.5056
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe TS2-6310LUA1ZV16 is a 50 mm bore radial deep groove ball bearing with a 110 mm outside diameter and 27 mm width, single shielded for various applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data