Motion
TS2-6310LUAZV10

NTN
TS2-6310LUAZV10

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Single Shielded, Without Snap Ring
Mi Item #09336804
MFR #TS2-6310LUAZV10
Price$244.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS2-6310LUAZV10

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Single Shielded, Without Snap Ring
Mi Item #09336804
MFR #TS2-6310LUAZV10

Mfr description
TS2-6310LUAZV10 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.19/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Description
    TS2-6310LUAZV10 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Long Description
    The TS2-6310LUAZV10 is a 50 mm bore radial deep groove ball bearing with a single shield and 110 mm outer diameter for industrial use.
  • Manufacturer Catalog Number
    TS2-6310LUAZV10
  • Manufacturer Upc Number
    4547359204964
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359204964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)