Motion
TS2-6312C3

NTN
TS2-6312C3

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09336805
MFR #TS2-6312C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS2-6312C3

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09336805
MFR #TS2-6312C3

Mfr description
TS2-6312C3 BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0830 in, 2.100 mm
  • Inner Ring Width
    1.2200 in, 31.000 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    17.97 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    TS2-6312C3 BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The TS2-6312C3 is a radial/deep groove ball bearing with a 60mm bore, straight design, open type, 130mm OD, and 31mm width for industrial use.
  • Manufacturer Catalog Number
    TS2-6312C3
  • Manufacturer Upc Number
    4547359205015
  • Max Rpm
    6300 rpm
  • Operating Temperature Range
    TS2 - Temp Stabilized to 160C (320F)
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    18434 lbf
  • Radial Static Load Capacity
    11690 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359205015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)