Motion
TS2-6807JRZZNRC4#01

NTN
TS2-6807JRZZNRC4#01

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 68 mm OD, 15 mm Width, Double Shielded, With Snap Ring
MI ITEM #09336809
MFR #TS2-6807JRZZNRC4#01
Price$335.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS2-6807JRZZNRC4#01

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 68 mm OD, 15 mm Width, Double Shielded, With Snap Ring
MI ITEM #09336809
MFR #TS2-6807JRZZNRC4#01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$335.67/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    TS2-6807JRZZNRC4#01 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Long Description
    The TS2-6807JRZZNRC4#01 is a 35 mm bore radial deep groove ball bearing with double shields and 68 mm outer diameter for precision applications.
  • Manufacturer Catalog Number
    TS2-6807JRZZNRC4#01
  • Manufacturer Upc Number
    4550253053187
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4550253053187

Overview

Mfr description
TS2-6807JRZZNRC4#01 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought