Motion
TS2-6808ZZNRC4

NTN
TS2-6808ZZNRC4

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 52 mm OD, 7 mm Width, Double Shielded, With Snap Ring, C4 Internal Clearance
MI ITEM #09336810
MFR #TS2-6808ZZNRC4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS2-6808ZZNRC4

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 52 mm OD, 7 mm Width, Double Shielded, With Snap Ring, C4 Internal Clearance
MI ITEM #09336810
MFR #TS2-6808ZZNRC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.066 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    TS2-6808ZZNRC4 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C4
  • Long Description
    The TS2-6808ZZNRC4 is a 40 mm bore radial deep groove ball bearing with double shields and 52 mm outer diameter for industrial applications.
  • Manufacturer Catalog Number
    TS2-6808ZZNRC4
  • Manufacturer Upc Number
    4547359500431
  • Operating Temperature Range
    -40 to 320 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1270 lbf
  • Radial Static Load Capacity
    989 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359500431

Overview

Mfr description
TS2-6808ZZNRC4 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought