Motion
TS2-PK14.4X20.4#01

NTN
TS2-PK14.4X20.4#01

Needle Roller Bearing - 14.4 mm Bore, 62 mm OD
Mi Item #09336813
MFR #TS2-PK14.4X20.4#01
Price$15.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS2-PK14.4X20.4#01

Needle Roller Bearing - 14.4 mm Bore, 62 mm OD
Mi Item #09336813
MFR #TS2-PK14.4X20.4#01

Mfr description
TS2-PK14.4X20.4#01 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.18/each

Specifications

Dimensions

  • Bore Diameter  
    14.4 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Weight
    0.016 lbs

Details

  • Long Description
    The TS2-PK14.4X20.4#01 Needle Roller Bearing features a 14.4 mm bore diameter, 62 mm outside diameter, 16 mm overall width, and a weight of 0.016 lbs, making it suitable for specialized applications.
  • Manufacturer Upc Number
    4550253053200
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253053200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)