Motion
TS2-SE2101NR

NTN
TS2-SE2101NR

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, With Snap Ring
Mi Item #09336816
MFR #TS2-SE2101NR
Price$1,993.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS2-SE2101NR

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, With Snap Ring
Mi Item #09336816
MFR #TS2-SE2101NR

Mfr description
TS2-SE2101NR BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,993.03/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.4173 in, 36.000 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    36 mm
  • Precision Rating
    ISO Class 0
  • Weight
    10.714 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    TS2-SE2101NR BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The TS2-SE2101NR is a radial deep groove ball bearing with a 105 mm bore, open, 190 mm outside diameter, and 36 mm width for heavy-duty applications.
  • Manufacturer Catalog Number
    TS2-SE2101NR
  • Manufacturer Upc Number
    4547359902099
  • Max Rpm
    4200 rpm
  • Operating Temperature Range
    -40 to 320 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    33040 lbf
  • Radial Static Load Capacity
    23600 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359902099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)