Motion
TS3-6004ZZNRC4/#13

NTN
TS3-6004ZZNRC4/#13

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Shielded, With Snap Ring
Mi Item #09336825
MFR #TS3-6004ZZNRC4/#13
Price$85.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-6004ZZNRC4/#13

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Shielded, With Snap Ring
Mi Item #09336825
MFR #TS3-6004ZZNRC4/#13

Mfr description
TS3-6004ZZNRC4/#13 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.32/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    TS3-6004ZZNRC4/#13 PRECISION
  • Long Description
    The TS3-6004ZZNRC4/#13 is a 20 mm bore radial deep groove ball bearing with double shields and 42 mm outer diameter for general machinery.
  • Manufacturer Catalog Number
    TS3-6004ZZNRC4/#13
  • Manufacturer Upc Number
    4550253053286
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4550253053286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)