Motion
TS3-6005LLUA1C4#06

NTN
TS3-6005LLUA1C4#06

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #09336827
MFR #TS3-6005LLUA1C4#06
Price$90.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-6005LLUA1C4#06

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #09336827
MFR #TS3-6005LLUA1C4#06

Mfr description
TS3-6005LLUA1C4#06 BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.68/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    TS3-6005LLUA1C4#06 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C4
  • Long Description
    The TS3-6005LLUA1C4#06 is a 25 mm bore radial deep groove ball bearing with double seals and 47 mm outer diameter for precision use.
  • Manufacturer Catalog Number
    TS3-6005LLUA1C4#06
  • Manufacturer Upc Number
    4550253053293
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253053293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)