Motion
TS3-6008ZZC3/LX1#02

NTN
TS3-6008ZZC3/LX1#02

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09336828
MFR #TS3-6008ZZC3/LX1#02
Your Price$100.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-6008ZZC3/LX1#02

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09336828
MFR #TS3-6008ZZC3/LX1#02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$100.72/each(List $125.90)

Overview

Mfr description
TS3-6008ZZC3/LX1#02 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    TS3-6008ZZC3/LX1#02
  • Manufacturer Upc Number
    4547359654967
  • UPC_NO
    4547359654967
  • Description
    TS3-6008ZZC3/LX1#02 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The TS3-6008ZZC3/LX1#02 is a 40 mm bore radial deep groove ball bearing with double shields and 68 mm outer diameter for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text