Motion
TS3-6014ZZ

NTN
TS3-6014ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Double Shielded, Without Snap Ring
Mi Item #09336830
MFR #TS3-6014ZZ
Price$264.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-6014ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Double Shielded, Without Snap Ring
Mi Item #09336830
MFR #TS3-6014ZZ

Mfr description
TS3-6014ZZ BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.17/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.347 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    TS3-6014ZZ BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The TS3-6014ZZ is a radial/deep groove ball bearing with a 70mm bore, straight design, double shielded, 110mm OD, and 20mm width for industrial applications.
  • Manufacturer Catalog Number
    TS3-6014ZZ
  • Manufacturer Upc Number
    4550253053309
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9440 lbf
  • Radial Static Load Capacity
    6950 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253053309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)