Motion
TS3-6200ZZC4/L407

NTN
TS3-6200ZZC4/L407

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Shielded, Without Snap Ring, C4 Internal Clearance
Mi Item #09336832
MFR #TS3-6200ZZC4/L407
Price$29.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-6200ZZC4/L407

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Shielded, Without Snap Ring, C4 Internal Clearance
Mi Item #09336832
MFR #TS3-6200ZZC4/L407

Mfr description
TS3-6200ZZC4/L407 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.80/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.071 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    TS3-6200ZZC4/L407 BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    C4
  • Long Description
    The TS3-6200ZZC4/L407 is a 10 mm bore radial deep groove ball bearing with double shields and 30 mm outside diameter for machinery use.
  • Manufacturer Catalog Number
    TS3-6200ZZC4/L407
  • Manufacturer Upc Number
    4547359209433
  • Max Operating Temperature
    200 °C, 390 °F
  • Max Rpm
    25000 rpm
  • Maximum Operating RPM
    25000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 390 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1270 lbf
  • Radial Static Load Capacity
    535 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Steel
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359209433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)