Motion
TS3-6202ZZ/40V71

NTN
TS3-6202ZZ/40V71

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 40 mm OD, 11 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09336836
MFR #TS3-6202ZZ/40V71
Price$27.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-6202ZZ/40V71

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 40 mm OD, 11 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09336836
MFR #TS3-6202ZZ/40V71

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.49/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4331 in, 11.000 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.15 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    TS3-6202ZZ/40V71 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C4
  • Long Description
    The TS3-6202ZZ/40V71 is a 15 mm bore radial deep groove ball bearing with double shields and 40 mm outside diameter for precision applications.
  • Manufacturer Catalog Number
    TS3-6202ZZ/40V71
  • Manufacturer Upc Number
    4547359209488
  • Operating Temperature Range
    -40 to 390 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1930 lbf
  • Radial Static Load Capacity
    740 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359209488

Overview

Mfr description
TS3-6202ZZ/40V71 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought