Motion
TS3-6204LLUAC4

NTN
TS3-6204LLUAC4

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
Mi Item #09336838
MFR #TS3-6204LLUAC4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-6204LLUAC4

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
Mi Item #09336838
MFR #TS3-6204LLUAC4

Mfr description
TS3-6204LLUAC4 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.218 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    TS3-6204LLUAC4 BALL BEARING
  • Internal Clearance
    C4
  • Long Description
    The TS3-6204LLUAC4 is a 20 mm bore radial deep groove ball bearing with double seals and 47 mm outside diameter for industrial applications.
  • Manufacturer Catalog Number
    TS3-6204LLUAC4
  • Manufacturer Upc Number
    4550253053323
  • Operating Temperature Range
    TS3 - Temp Stabilized to 200C (392F)
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3190 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Seal Material
    Polyacrylic Seal
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253053323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)