Motion
TS3-6205LUA1ZC5/#02

NTN
TS3-6205LUA1ZC5/#02

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Single Shielded, Without Snap Ring
Mi Item #09336839
MFR #TS3-6205LUA1ZC5/#02
Price$87.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-6205LUA1ZC5/#02

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Single Shielded, Without Snap Ring
Mi Item #09336839
MFR #TS3-6205LUA1ZC5/#02

Mfr description
TS3-6205LUA1ZC5/#02 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.69/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Description
    TS3-6205LUA1ZC5/#02 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Long Description
    The TS3-6205LUA1ZC5/#02 is a 25 mm bore radial deep groove ball bearing with a single shield and 52 mm outer diameter for machinery.
  • Manufacturer Catalog Number
    TS3-6205LUA1ZC5/#02
  • Manufacturer Upc Number
    4547359209570
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359209570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)