Motion
TS3-6206ZZC3/LX1#02

NTN
TS3-6206ZZC3/LX1#02

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09336840
MFR #TS3-6206ZZC3/LX1#02
Price$171.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-6206ZZC3/LX1#02

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09336840
MFR #TS3-6206ZZC3/LX1#02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$171.07/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    TS3-6206ZZC3/LX1#02 BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The TS3-6206ZZC3/LX1#02 is a 30 mm bore radial deep groove ball bearing with double shields and 62 mm outer diameter for heavy-duty use.
  • Manufacturer Catalog Number
    TS3-6206ZZC3/LX1#02
  • Manufacturer Upc Number
    4547359500608
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359500608

Overview

Mfr description
TS3-6206ZZC3/LX1#02 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought