Motion
TS3-6208LUA1C4/#01

NTN
TS3-6208LUA1C4/#01

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Single Sealed, Without Snap Ring
Mi Item #09336842
MFR #TS3-6208LUA1C4/#01
Price$147.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-6208LUA1C4/#01

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Single Sealed, Without Snap Ring
Mi Item #09336842
MFR #TS3-6208LUA1C4/#01

Mfr description
TS3-6208LUA1C4/#01 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.51/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Description
    TS3-6208LUA1C4/#01 BALL BEARING
  • Long Description
    The TS3-6208LUA1C4/#01 is a 40 mm bore radial deep groove ball bearing with a single seal and 80 mm outer diameter for industrial applications.
  • Manufacturer Catalog Number
    TS3-6208LUA1C4/#01
  • Manufacturer Upc Number
    4550253053330
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253053330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)