Motion
TS3-6312LUA1ZV12

NTN
TS3-6312LUA1ZV12

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Single Shielded, Without Snap Ring
Mi Item #09336847
MFR #TS3-6312LUA1ZV12
Price$528.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-6312LUA1ZV12

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Single Shielded, Without Snap Ring
Mi Item #09336847
MFR #TS3-6312LUA1ZV12

Mfr description
TS3-6312LUA1ZV12 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$528.76/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Description
    TS3-6312LUA1ZV12 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Long Description
    The TS3-6312LUA1ZV12 is a 60 mm bore radial deep groove ball bearing with a single shield and 130 mm outer diameter for precision use.
  • Manufacturer Catalog Number
    TS3-6312LUA1ZV12
  • Manufacturer Upc Number
    4547359210132
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359210132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)