Motion
TS3-63208ZZC4P6#04

NTN
TS3-63208ZZC4P6#04

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 1.1890 in Width, Double Shielded, Without Snap Ring
Mi Item #09336849
MFR #TS3-63208ZZC4P6#04
Price$285.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-63208ZZC4P6#04

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 1.1890 in Width, Double Shielded, Without Snap Ring
Mi Item #09336849
MFR #TS3-63208ZZC4P6#04

Mfr description
TS3-63208ZZC4P6#04 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.17/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.1890 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    TS3-63208ZZC4P6#04 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Long Description
    The TS3-63208ZZC4P6#04 is a 40 mm bore radial deep groove ball bearing with double shields and 80 mm outer diameter for machinery.
  • Manufacturer Catalog Number
    TS3-63208ZZC4P6#04
  • Manufacturer Upc Number
    4550253053347
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253053347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)