Motion
TS3-63214ZZC4P6#03

NTN
TS3-63214ZZC4P6#03

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 1.5625 in Width, Double Shielded, Without Snap Ring
MI ITEM #09336851
MFR #TS3-63214ZZC4P6#03
Price$793.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-63214ZZC4P6#03

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 1.5625 in Width, Double Shielded, Without Snap Ring
MI ITEM #09336851
MFR #TS3-63214ZZC4P6#03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$793.10/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    1.5625 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    TS3-63214ZZC4P6#03 PRECISION
  • Harmonization Code
    8482.10.5056
  • Long Description
    The TS3-63214ZZC4P6#03 is a 70 mm bore radial deep groove ball bearing with double shields and 125 mm outer diameter for industrial applications.
  • Manufacturer Catalog Number
    TS3-63214ZZC4P6#03
  • Manufacturer Upc Number
    4550253053354
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253053354

Overview

Mfr description
TS3-63214ZZC4P6#03 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought