Motion
TS3-63308ZZV4

NTN
TS3-63308ZZV4

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 1.4370 in Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #09336853
MFR #TS3-63308ZZV4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-63308ZZV4

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 1.4370 in Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #09336853
MFR #TS3-63308ZZV4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TS3-63308ZZV4 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 390 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 6
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.5630 in, 39.700 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Radial Dynamic Load Capacity
    15510 lbf
  • Radial Static Load Capacity
    9900 lbf
  • Manufacturer Catalog Number
    TS3-63308ZZV4
  • Manufacturer Upc Number
    4547359210262
  • UPC_NO
    4547359210262
  • Weight
    2.172 lbs
  • Description
    TS3-63308ZZV4 BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The TS3-63308ZZV4 is a radial/deep groove ball bearing with a 40mm bore, straight design, double shielded, 90mm OD, and 1.4370in width for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text