Motion
TS3-6812ZZC3

NTN
TS3-6812ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 78 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09336854
MFR #TS3-6812ZZC3
Price$181.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-6812ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 78 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09336854
MFR #TS3-6812ZZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$181.05/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outside Diameter  
    78 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.22 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    TS3-6812ZZC3 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The TS3-6812ZZC3 is a radial/deep groove ball bearing with a 60mm bore, straight design, double shielded, 78mm OD, and 10mm width for industrial use.
  • Manufacturer Catalog Number
    TS3-6812ZZC3
  • Manufacturer Upc Number
    4550253074205
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2850 lbf
  • Radial Static Load Capacity
    2380 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253074205

Overview

Mfr description
TS3-6812ZZC3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought