Motion
TS3-6815ZZC4

NTN
TS3-6815ZZC4

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 95 mm OD, 18 mm Width, Double Shielded, Without Snap Ring, C4 Internal Clearance
MI ITEM #09336856
MFR #TS3-6815ZZC4
Price$277.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-6815ZZC4

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 95 mm OD, 18 mm Width, Double Shielded, Without Snap Ring, C4 Internal Clearance
MI ITEM #09336856
MFR #TS3-6815ZZC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$277.32/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.304 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    TS3-6815ZZC4 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C4
  • Long Description
    The TS3-6815ZZC4 is a radial/deep groove ball bearing with a 75mm bore, straight design, double shielded, 95mm OD, and 18mm width for industrial applications.
  • Manufacturer Catalog Number
    TS3-6815ZZC4
  • Manufacturer Upc Number
    4550253074212
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3120 lbf
  • Radial Static Load Capacity
    2900 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253074212

Overview

Mfr description
TS3-6815ZZC4 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought