Motion
TS3-6912ZZC3/LX11Q2

NTN
TS3-6912ZZC3/LX11Q2

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 85 mm OD, 13 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09336857
MFR #TS3-6912ZZC3/LX11Q2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-6912ZZC3/LX11Q2

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 85 mm OD, 13 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09336857
MFR #TS3-6912ZZC3/LX11Q2

Mfr description
TS3-6912ZZC3/LX11Q2 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.423 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    TS3-6912ZZC3/LX11Q2 BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The TS3-6912ZZC3/LX11Q2 is a radial/deep groove ball bearing with a 60mm bore, straight design, double shielded, 85mm OD, and 13mm width for industrial use.
  • Manufacturer Catalog Number
    TS3-6912ZZC3/LX11Q2
  • Manufacturer Upc Number
    4547359500868
  • Operating Temperature Range
    TS3 - Temp Stabilized to 200C (392F)
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4090 lbf
  • Radial Static Load Capacity
    3200 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359500868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)