Motion
TS3-DF0365LLBA1C#06

NTN
TS3-DF0365LLBA1C#06

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 1.5000 in OD, 0.4374 in Width, Without Snap Ring
MI ITEM #09336858
MFR #TS3-DF0365LLBA1C#06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-DF0365LLBA1C#06

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 1.5000 in OD, 0.4374 in Width, Without Snap Ring
MI ITEM #09336858
MFR #TS3-DF0365LLBA1C#06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TS3-DF0365LLBA1C#06 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    TS3-DF0365LLBA1C#06
  • Manufacturer Upc Number
    4547359912692
  • UPC_NO
    4547359912692
  • Description
    TS3-DF0365LLBA1C#06 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The TS3-DF0365LLBA1C#06 is a 17 mm bore radial deep groove ball bearing with a 1.5000 in outer diameter for general machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text