Motion
TS3-EC-DF1301LUA#05

NTN
TS3-EC-DF1301LUA#05

Radial/Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring
MI ITEM #09336859
MFR #TS3-EC-DF1301LUA#05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-EC-DF1301LUA#05

Radial/Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring
MI ITEM #09336859
MFR #TS3-EC-DF1301LUA#05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TS3-EC-DF1301LUA#05 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Upc Number
    4547359780437
  • Weight
    1.904 lbs
  • Description
    TS3-EC-DF1301LUA#05 BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text