Motion
TS3-KBK10X14X13.#02

NTN
TS3-KBK10X14X13.#02

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 14 mm OD, 13 mm Width, Without Snap Ring
Mi Item #09336861
MFR #TS3-KBK10X14X13.#02
Price$8.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-KBK10X14X13.#02

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 14 mm OD, 13 mm Width, Without Snap Ring
Mi Item #09336861
MFR #TS3-KBK10X14X13.#02

Mfr description
TS3-KBK10X14X13.#02 NEEDLE ROLLER BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.16/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    13 mm
  • Weight
    0.011 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    TS3-KBK10X14X13.#02 NEEDLE ROLLER BEARIN
  • Long Description
    The TS3-KBK10X14X13.#02 is a 10 mm bore radial deep groove ball bearing with a 14 mm outer diameter for compact applications.
  • Manufacturer Catalog Number
    TS3-KBK10X14X13.#02
  • Manufacturer Upc Number
    4547359780444
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359780444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)