Motion
TS3-R2524CS292PX1

NTN
TS3-R2524CS292PX1

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #09336865
MFR #TS3-R2524CS292PX1
Price$10,584.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-R2524CS292PX1

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #09336865
MFR #TS3-R2524CS292PX1

Mfr description
TS3-R2524CS292PX1 CYLINDRICAL ROLLER BEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,584.32/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    TS3-R2524CS292PX1 CYLINDRICAL ROLLER BEA
  • Harmonization Code
    8482.50.0000
  • Long Description
    The TS3-R2524CS292PX1 is a 17 mm bore radial deep groove ball bearing with double seals and 40 mm outer diameter for industrial use.
  • Manufacturer Catalog Number
    TS3-R2524CS292PX1
  • Manufacturer Upc Number
    4547359205824
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359205824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)