Motion
TS3-SC02A28LLBA#02

NTN
TS3-SC02A28LLBA#02

Radial/Deep Groove Ball Bearing - Straight Bore, 1.6260 in ID, 1.9990 in OD, 0.4375 in Width, Without Snap Ring
Mi Item #09336867
MFR #TS3-SC02A28LLBA#02
Price$151.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-SC02A28LLBA#02

Radial/Deep Groove Ball Bearing - Straight Bore, 1.6260 in ID, 1.9990 in OD, 0.4375 in Width, Without Snap Ring
Mi Item #09336867
MFR #TS3-SC02A28LLBA#02

Mfr description
TS3-SC02A28LLBA#02 CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.40/each

Specifications

Dimensions

  • Bore Diameter  
    1.6260 in
  • Outside Diameter  
    1.9990 in
  • Overall Width  
    0.4375 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    TS3-SC02A28LLBA#02 CORROSION RESISTANT
  • Long Description
    The TS3-SC02A28LLBA#02 is a 1.6260 in bore radial deep groove ball bearing with a 1.9990 in outer diameter for precision machinery.
  • Manufacturer Catalog Number
    TS3-SC02A28LLBA#02
  • Manufacturer Upc Number
    4550253056256
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253056256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)