Motion
TS3-SC02A28LLBA1CS13

NTN
TS3-SC02A28LLBA1CS13

Radial/deep Groove Ball Bearing - Straight Bore, 1.6260 in ID, 1.9990 in OD, 0.4375 in Width, Double Sealed, Without Snap Ring, CS13 Internal Clearance
Mi Item #09336868
MFR #TS3-SC02A28LLBA1CS13
Price$150.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-SC02A28LLBA1CS13

Radial/deep Groove Ball Bearing - Straight Bore, 1.6260 in ID, 1.9990 in OD, 0.4375 in Width, Double Sealed, Without Snap Ring, CS13 Internal Clearance
Mi Item #09336868
MFR #TS3-SC02A28LLBA1CS13

Mfr description
TS3-SC02A28LLBA1CS13 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.42/each

Specifications

Dimensions

  • Bore Diameter  
    1.6260 in
  • Fillet Radius
    0.0310 in, 0.800 mm
  • Inner Ring Width
    0.4370 in, 11.112 mm
  • Outside Diameter  
    1.9990 in
  • Overall Width  
    0.4375 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.265 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    TS3-SC02A28LLBA1CS13 BALL BEARING
  • Flush Ground
    No
  • Internal Clearance
    CS13
  • Long Description
    The TS3-SC02A28LLBA1CS13 is a radial/deep groove ball bearing with a 1.6260in bore, straight design, double sealed, 1.9990in OD, and 0.4375in width for industrial use.
  • Manufacturer Catalog Number
    TS3-SC02A28LLBA1CS13
  • Manufacturer Upc Number
    4550253074229
  • Max Operating Temperature
    200 °C, 400 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1780 lbf
  • Radial Static Load Capacity
    920 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253074229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)