Motion
TS4-SLX40X68X38C#01

NTN
TS4-SLX40X68X38C#01

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 38 mm Width, Without Snap Ring
MI ITEM #09336869
MFR #TS4-SLX40X68X38C#01
Price$718.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS4-SLX40X68X38C#01

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 38 mm Width, Without Snap Ring
MI ITEM #09336869
MFR #TS4-SLX40X68X38C#01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$718.72/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    38 mm
  • Weight
    1.25 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    TS4-SLX40X68X38C#01 CYLINDRICAL ROLLER B
  • Harmonization Code
    8482.50.0000
  • Long Description
    The TS4-SLX40X68X38C#01 is a 40 mm bore radial deep groove ball bearing with a 68 mm outer diameter for industrial applications.
  • Manufacturer Catalog Number
    TS4-SLX40X68X38C#01
  • Manufacturer Upc Number
    4547359903003
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359903003

Overview

Mfr description
TS4-SLX40X68X38C#01 CYLINDRICAL ROLLER B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought