Motion
TSX1-6202ZZ/40V145

NTN
TSX1-6202ZZ/40V145

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Shielded, Without Snap Ring
Mi Item #09336870
MFR #TSX1-6202ZZ/40V145
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TSX1-6202ZZ/40V145

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Shielded, Without Snap Ring
Mi Item #09336870
MFR #TSX1-6202ZZ/40V145

Mfr description
TSX1-6202ZZ/40V145 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4331 in, 11.000 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.15 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    TSX1-6202ZZ/40V145 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Long Description
    The TSX1-6202ZZ/40V145 is a radial/deep groove ball bearing with a 15mm bore, straight design, double shielded, 35mm OD, and 11mm width for industrial applications.
  • Manufacturer Catalog Number
    TSX1-6202ZZ/40V145
  • Manufacturer Upc Number
    4547359884760
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1930 lbf
  • Radial Static Load Capacity
    810 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359884760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)