Motion
TSX1-63314ZZAP5V3

NTN
TSX1-63314ZZAP5V3

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 2.5000 in Width, Double Shielded, Without Snap Ring
MI ITEM #09336872
MFR #TSX1-63314ZZAP5V3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TSX1-63314ZZAP5V3

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 2.5000 in Width, Double Shielded, Without Snap Ring
MI ITEM #09336872
MFR #TSX1-63314ZZAP5V3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    2.5000 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    TSX1-63314ZZAP5V3 PRECISION
  • Harmonization Code
    8482.10.5056
  • Long Description
    The TSX1-63314ZZAP5V3 is a 70 mm bore radial deep groove ball bearing with double shields and 150 mm outer diameter for heavy-duty use.
  • Manufacturer Catalog Number
    TSX1-63314ZZAP5V3
  • Manufacturer Upc Number
    4547359202168
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359202168

Overview

Mfr description
TSX1-63314ZZAP5V3 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought