Motion
TSX1-SC01A17LLBA#02

NTN
TSX1-SC01A17LLBA#02

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.5000 in OD, 0.4375 in Width, Without Snap Ring
MI ITEM #09336874
MFR #TSX1-SC01A17LLBA#02
Price$85.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TSX1-SC01A17LLBA#02

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.5000 in OD, 0.4375 in Width, Without Snap Ring
MI ITEM #09336874
MFR #TSX1-SC01A17LLBA#02

Mfr description
TSX1-SC01A17LLBA#02 BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.50/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    1.5000 in
  • Overall Width  
    0.4375 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    TSX1-SC01A17LLBA#02 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Long Description
    The TSX1-SC01A17LLBA#02 is a 0.5000 in bore radial deep groove ball bearing with a 1.5000 in outer diameter for industrial machinery.
  • Manufacturer Catalog Number
    TSX1-SC01A17LLBA#02
  • Manufacturer Upc Number
    4547359201925
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359201925

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)