1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
UC1P210
Pillow Block Ball Bearing Unit - 50 mm Bore
MI ITEM #
09336893
MFR #
UC1P210
Price
$323.58
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Mounted Bearings
Pillow Block Bearings
NTN UC1P210
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
UC1P210
Pillow Block Ball Bearing Unit - 50 mm Bore
MI ITEM #
09336893
MFR #
UC1P210
Mfr description
UC1P210 BEARING UNIT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$323
.58
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
50 mm
Overall Width
135 mm
Weight
9.016 lbs
Details
Harmonization Code
8483.20.8040
Manufacturer Upc Number
4547359230925
Product Type
Pillow Block Ball Bearing Units
UPC_NO
4547359230925
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items