Motion
UC1P313D1

NTN
UC1P313D1

Pillow Block Ball Bearing Unit - 65 mm Bore
MI ITEM #09336895
MFR #UC1P313D1
Price$895.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC1P313D1

Pillow Block Ball Bearing Unit - 65 mm Bore
MI ITEM #09336895
MFR #UC1P313D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$895.44/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Weight
    28.13 lbs

Details

  • Manufacturer Upc Number
    4547359231021
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359231021

Overview

Mfr description
UC1P313D1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought