Motion
UC1P318D1

NTN
UC1P318D1

Pillow Block Ball Bearing Unit - 90 mm Bore
Mi Item #09336899
MFR #UC1P318D1
Price$1,856.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC1P318D1

Pillow Block Ball Bearing Unit - 90 mm Bore
Mi Item #09336899
MFR #UC1P318D1

Mfr description
UC1P318D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,856.58/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Overall Width
    38.1 mm
  • Weight
    58.091 lbs

Details

  • Manufacturer Upc Number
    4547359231144
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359231144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)