Motion
UC1P326D1

NTN
UC1P326D1

Pillow Block Ball Bearing Unit - 130 mm Bore
MI ITEM #09336903
MFR #UC1P326D1
Price$5,460.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC1P326D1

Pillow Block Ball Bearing Unit - 130 mm Bore
MI ITEM #09336903
MFR #UC1P326D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,460.89/each

Specifications

Dimensions

  • Bore Diameter
    130 mm
  • Weight
    167.022 lbs

Details

  • Manufacturer Upc Number
    4547359231236
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359231236

Overview

Mfr description
UC1P326D1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought