Motion
UC202G2

NTN
UC202G2

Ball Insert Bearing - Cylindrical Bore, 30 mm Bore Diam., 62 mm OD, 16 mm Width
Mi Item #09336904
MFR #UC202G2
Price$57.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC202G2

Ball Insert Bearing - Cylindrical Bore, 30 mm Bore Diam., 62 mm OD, 16 mm Width
Mi Item #09336904
MFR #UC202G2

Mfr description
UC202G2 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.60/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width
    16 mm

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    3413529502592
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Flinger Seal
  • UPC_NO
    3413529502592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)