Motion
UC203D2UC3/LP03

NTN
UC203D2UC3/LP03

Ball Insert Bearing - Straight Bore, 17 mm Bore Diam., 47 mm OD, 31 mm Width, Standard Duty, Set Screw Locking
Mi Item #09336905
MFR #UC203D2UC3/LP03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC203D2UC3/LP03

Ball Insert Bearing - Straight Bore, 17 mm Bore Diam., 47 mm OD, 31 mm Width, Standard Duty, Set Screw Locking
Mi Item #09336905
MFR #UC203D2UC3/LP03

Mfr description
UC203D2UC3/LP03 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0236 in
  • Inner Ring Width  
    1.2205 in
  • Outer Ring Width  
    0.7087 in
  • Outside Diameter  
    47 mm
  • Overall Width
    31 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.417 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359654349
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359654349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)