Motion
UC204-12G2

NTN
UC204-12G2

Ball Insert Bearing - Straight Bore, 0.7500 in Bore Diam., Set Screw Locking
Mi Item #09336906
MFR #UC204-12G2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC204-12G2

Ball Insert Bearing - Straight Bore, 0.7500 in Bore Diam., Set Screw Locking
Mi Item #09336906
MFR #UC204-12G2

Mfr description
UC204-12G2 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    3413529567553
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Flinger Seal
  • UPC_NO
    3413529567553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)