Motion
UC205D1LLJ

NTN
UC205D1LLJ

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 85 mm OD, 1.9370 in Width, Set Screw Locking
Mi Item #09336907
MFR #UC205D1LLJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC205D1LLJ

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 85 mm OD, 1.9370 in Width, Set Screw Locking
Mi Item #09336907
MFR #UC205D1LLJ

Mfr description
UC205D1LLJ BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    1.9370 in
  • Weight
    0.44 lbs

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359231649
  • UPC_NO
    4547359231649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)