Motion
UC206-104MFG1

NTN
UC206-104MFG1

Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 90 mm OD, 2.0314 in Width, Set Screw Locking
MI ITEM #09336909
MFR #UC206-104MFG1
Price$164.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC206-104MFG1

Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 90 mm OD, 2.0314 in Width, Set Screw Locking
MI ITEM #09336909
MFR #UC206-104MFG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$164.35/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter  
    90 mm
  • Overall Width
    51.6 mm
  • Weight
    0.661 lbs

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359901962
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4547359901962

Overview

Mfr description
UC206-104MFG1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought