Motion
UC207G2L3

NTN
UC207G2L3

Ball Insert Bearing - Tapered 1:12 Bore, 40 mm Bore Diam., 85 mm OD, 2.1875 in Width
Mi Item #09336912
MFR #UC207G2L3
Price$130.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC207G2L3

Ball Insert Bearing - Tapered 1:12 Bore, 40 mm Bore Diam., 85 mm OD, 2.1875 in Width
Mi Item #09336912
MFR #UC207G2L3

Mfr description
UC207G2L3 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.95/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    55.6 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    3413529548453
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Flinger Seal
  • UPC_NO
    3413529548453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)