Motion
UC208G2

NTN
UC208G2

Ball Insert Bearing - Cylindrical Bore, 40 mm Bore Diam., 62 mm OD, 1.9375 in Width
MI ITEM #09336916
MFR #UC208G2
Your Price$124.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC208G2

Ball Insert Bearing - Cylindrical Bore, 40 mm Bore Diam., 62 mm OD, 1.9375 in Width
MI ITEM #09336916
MFR #UC208G2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$124.67/each(List $143.37)

Overview

Mfr description
UC208G2 BEARING UNIT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.9375 in
  • Closure Type
    Sealed
  • Cage Type
    Pressed - Riveted
  • Cage Material
    Stainless Steel
  • Seal Type
    Flinger Seal
  • Manufacturer Upc Number
    3413529502653
  • UPC_NO
    3413529502653
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text