Motion
UC208HT2D1

NTN
UC208HT2D1

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 80 mm OD, 1.9370 in Width, Standard Duty, Set Screw Locking
Mi Item #09336917
MFR #UC208HT2D1
Price$219.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC208HT2D1

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 80 mm OD, 1.9370 in Width, Standard Duty, Set Screw Locking
Mi Item #09336917
MFR #UC208HT2D1

Mfr description
UC208HT2D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.48/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0591 in
  • Inner Ring Width  
    1.9370 in
  • Outer Ring Width  
    0.8268 in
  • Outside Diameter  
    80 mm
  • Overall Width
    1.9370 in
  • Precision Rating
    ISO Class 0
  • Weight
    1.433 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • CAD Drawing
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359232226
  • Max Rpm
    3700 rpm
  • Operating Temperature Range
    -40 to 392 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359232226
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)