Motion
UC209-111HT2D1

NTN
UC209-111HT2D1

Ball Insert Bearing - 1-11/16 in Bore Diam., 110 mm OD, 2.5630 in Width
MI ITEM #09336918
MFR #UC209-111HT2D1
Price$163.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC209-111HT2D1

Ball Insert Bearing - 1-11/16 in Bore Diam., 110 mm OD, 2.5630 in Width
MI ITEM #09336918
MFR #UC209-111HT2D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$163.57/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Outside Diameter  
    110 mm
  • Overall Width
    65.1 mm
  • Weight
    1.631 lbs

Details

  • Manufacturer Upc Number
    4547359913453
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4547359913453

Overview

Mfr description
UC209-111HT2D1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought