Motion
UC210D1LLJ

NTN
UC210D1LLJ

Ball Insert Bearing - 50 mm Bore Diam., 47 mm OD, 31 mm Width
Mi Item #09336923
MFR #UC210D1LLJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC210D1LLJ

Ball Insert Bearing - 50 mm Bore Diam., 47 mm OD, 31 mm Width
Mi Item #09336923
MFR #UC210D1LLJ

Mfr description
UC210D1LLJ BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    31 mm
  • Weight
    1.719 lbs

Details

  • Manufacturer Upc Number
    4547359232530
  • UPC_NO
    4547359232530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)