Motion
UC211-203HT2D1

NTN
UC211-203HT2D1

Ball Insert Bearing - 2-3/16 in Bore Diam., 47 mm OD, 31 mm Width
Mi Item #09336925
MFR #UC211-203HT2D1
Price$335.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC211-203HT2D1

Ball Insert Bearing - 2-3/16 in Bore Diam., 47 mm OD, 31 mm Width
Mi Item #09336925
MFR #UC211-203HT2D1

Mfr description
UC211-203HT2D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$335.75/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Outside Diameter  
    47 mm
  • Overall Width
    31 mm
  • Weight
    2.292 lbs

Details

  • Manufacturer Upc Number
    4547359232691
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4547359232691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)